Menu Search
BELDEN #FPSLDLD002M

FiberExpress Cable, Fiber; Singlemode; Duplex; 6.56 ft.(2m)

SKU # 61158913084
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 2m
Length: 6.56 ft.

Additional Info: Cable Size: 900 um, Color: Blue/Yellow, Fiber: OS2 - 2.0 mm Zipcord Cable