Menu Search
COMMSCOPE #FEXLCLC42-MXM002

Cable, Fiber; LazrSPEED 550 Multimode 50 um; Duplex; 999 ft.(304m)

SKU # 88410407190
RoHS Compliant
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Length - Metric: 304m
Length: 999 ft.

Additional Info: Fiber: OM4 - 2.0 mm Zipcord Cable, Riser