Menu Search
COMMSCOPE #FEWSCSC42-JXM002

Fiber Optic Patch Cord, G.652.D, G.657.A1, OS2, Duplex

SKU # 88410443211
RoHS Compliant
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC/UPC
End Connector - B: SC/UPC
Jacket Rating: CMR
Length - Metric: 6.56m
Length: 2 ft.
Fiber Type: G.652.D, G.657.A1, OS2
Fiber Count: 2
Color: Yellow