Menu Search
COMMSCOPE #FEXLCLC42-MXM025

Fiber Optic Patch Cord, OM4, Duplex, Multimode, LC/UPC

SKU # 72146074739
RoHS Compliant
Type: Fiber Optic Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC/UPC
End Connector - B: LC/UPC
Jacket Rating: CMR
Length - Metric: 25m
Length: 82.02 ft.
Fiber Type: OM4
Fiber Count: 2
Color: Aqua
Polarity Code: Method B