Menu Search
COMMSCOPE #FEWLCLC42-JXM002

Fiber Patch Cord, Singlemode (OS2), Duplex, LC/UPC, 2 Fibers

SKU # 88410454496
RoHS Compliant
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC/UPC
End Connector - B: LC/UPC
Jacket Rating: CMR
Length - Metric: 2m
Length: 6.6 ft.
Fiber Type: OS2
Fiber Count: 2
Color: Yellow