Menu Search
PANDUIT #FXE10-10M30Y

Opti-Core® 10Gig™ Cable, Fiber; OM3 Multimode; 1.6mm jacketed; LC (keyed F) to LC; 30m

SKU # 07498305242
View more versions of this product
Length - metric: 30m
Type: Patch Cord, 1.6mm Jacketed
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM
Fiber Type: OM3
Speed: 50/125um, 10 Gig