The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #F92ERLNLNSNM033

Cable, Fiber; Singlemode; Duplex; Riser; LC/LC; 33m

SKU # 07498379061
View more versions of this product
Length - metric: 33m
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: No Variant
End Type B: No Variant
Jacket Rating: Riser, OFNR
Fiber Count: 2

Additional Info: Standard IL Performance/Polarity, 1.6mm cable