Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Data Communications and Networking
Patch Panels and Enclosures
CU Media Patch Panels - Loaded
#AX103261
BELDEN
#AX103261
Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 5e
SKU
#
61158900579
Manufacturer Series:
PS5E
Add to List
Add to Quote
Specifications
Type:
Flush Rack Mount Panel
Termination Type:
BIX
Ports:
48
Outlet Type:
8 Wire Cat 5e
Wiring Code:
T568A/B
Size - Rack Units:
2U
Dimensions:
HxW: 3.5 x 19 in.
Color:
Black