Menu Search
BELDEN #AX100284

Surface Wall Mount Panel 12 Port 8 Wire Cat 5e

SKU # 61158900133 Manufacturer Series: PS5 HDU
Type: Surface Wall Mount Panel
Termination Type: BIX
Ports: 12
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Dimensions: HxW: 10 x 2.8 in.
Color: Black

CU Media Patch Panels - Loaded: Type - Surface Wall Mount Panel; Termination Type - BIX; Ports - 12; Outlet Type - 8 Wire Cat 5e; Wiring Code - T568A/B; Size - HxW - 10.00 x 2.80 in; Color - Black; Manufacturer Series - PS5 HDU