Menu Search
COMMSCOPE #760180059

Uniprise Patch Panel 2U 48 Port Category 6

SKU # 88410480114
RoHS Compliant
Type: Patch Panel
Termination Type: IDC
Ports: 48
Outlet Type: Category 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Material Type: High-Impact, Flame Retardant, Thermoplastic/Powder-Coated Steel, Cable Type: U/UTP