Menu Search
COMMSCOPE #760027714

Fiber Adapter Pack, SC Duplex x SC Duplex, 6 Adapters

SKU # 88410416483
RoHS Compliant
Adapter Type: Fiber Adapter Pack
Number of Adapters: 6
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 12
Fiber Type: Singlemode
Mounting: Rack, Wall and Floor
Color: Black Panel/Blue Adapter