Menu Search
PANDUIT #FAP8WST

OpticomĀ® Panel, Connector; Multimode; Fiber Count: 8

SKU # 07498375490
RoHS Compliant
View more versions of this product
Fiber Count: 8
Side A: ST Type
Side B: ST Type
Adapter Type: Connector Plate
Fiber Type: Multimode
Connector Material: Phosphor Bronze
Mounting: Patch Panel