Menu Search
PANDUIT #FAP12WAQDLC

OpticomĀ® Plate, Connector; Fiber Count: 24; Multimode OM3/OM4; Aqua

SKU # 07498306381 Manufacturer Series: 10Gig
RoHS Compliant
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Multimode OM3/OM4
Connector Material: Phosphor Bronze
Mounting: Patch Panel
Color: Aqua

Additional Info: 10 Gig OM3/OM4 50/125m