Menu Search
TE CONNECTIVITY #TFP-24APLQ5

Panel, Fiber Optic; Fiber Count: 24; Aqua; Singlemode

SKU # 49100374466 Manufacturer Series: TFP
RoHS Compliant
Adapter Type: Fiber Optic Panel
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Singlemode
Connector Material: Zirconia
Mounting: Patch Panel
Color: Aqua

Additional Info: Plate Type: Angle Left