Menu Search
COMMSCOPE #760193771

Modular Cassette Shelf 1U

SKU # 88410483810 Manufacturer Series: SYSTIMAX 360™ G2
RoHS Compliant
Type: Modular Cassette Shelf
Mounting: Rack
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.75 x 18 in. (482.6 x 44.4 x 457.2mm)

The SYSTIMAX 360 1U optical fiber shelves are iPatch-Ready and can be upgraded in the field at a later stage with the 360 iPatch upgrade kit. The upgrade can be performed without network disruptions, since it does not require the removal of patch cords. The SYSTIMAX 360 solution offers customers the option to deploy intelligence immediately or in phases, according to their needs and budgetary requirements. By providing a clear strategy that includes an upgradable product line, CommScope intends to bring intelligence to the masses and raise awareness of the business benefits of intelligent infrastructures.

Additional Info: Sliding Shelf