Menu Search
COMMSCOPE #760209965

Sliding Panel, Rack Mount, 192 Duplex LC or 128 MPO Ports

SKU # 88410492133 Manufacturer Series: Series HD
RoHS Compliant

Compare

Maximum number of products selected.
Type: High Density Sliding Panel
Mounting: Rack
Outlet Type: Modular Cassette
Capacity - Ports: 192 Duplex LC or 128 MPO
Size - Rack Units: 4U
Dimensions: HxWxD: 7 x 19 x 21.65 in.
Color: Black/Silver

With the demand for ever increasing speed comes the need for higher equipment port densities, which naturally leads to dense fiber connectivity. As equipment port densities grow through the use of successively smaller transceivers, data center panels and