Menu Search
CORNING #EDGE-02U

Fiber Patch Panel, Rack/Cabinet Mount, 24 Adapters

SKU # 40564181444
RoHS Compliant
Type: Fiber Patch Panel
Mounting: Rack/Cabinet
Outlet Type: EDGE Modules or Panels
Capacity - Adapters: 24
Capacity - Ports: 288
Size - Rack Units: 2U
Dimensions: HxWxD: 3.46 x 17 x 22.09 in.
Color: Silver

EDGE™ HD solutions are high -density preterminated optical cabling solutions offering industry -leading connector density. With unprecedented finger access, there is no need for additional tools enabling faster moves, adds and changes (MACs).