Menu Search
PANDUIT #CFAPPBL1

OpticomĀ® Fiber Patch Panel 1U 48 Port

SKU # 07498378857
RoHS Compliant
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 4
Capacity - Ports: 48
Size - Rack Units: 1U
Dimensions: 19 x 1.72 in. (482 x 43mm)
Color: Black

Additional Info: Accepts Opticom FAP FMP Adapter Plates. Mount to Opticom Trays.