Menu Search
PANDUIT #FMT1

OpticomĀ® Fiber Patch Tray 1U 48 Port

SKU # 07498385475
RoHS Compliant
Type: Fiber Patch Tray
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 4
Capacity - Ports: 48
Size - Rack Units: 1U
Dimensions: WxHxD: 17.16 x 1.75 x 11.18 in. (433 x 44 x 284mm)
Color: Black

Additional Info: Accepts Opticom FAP FMP Adapter Plates or Quicknet Cassettes. Mount to Opticom Trays.