Menu Search
COMMSCOPE #760103804

Icon Tab Thermoplastic

SKU # 88410445573 Manufacturer Series: M61K
RoHS Compliant

Compare

Maximum number of products selected.
Type: Icon Tab
Material: Thermoplastic
Contents: (500) Per Pack
Size: HxW: 0.94 x 0.54 in.
Color: Blue

Icons-Labels: Type - Icon Tab; Material - Thermoplastic; Contents - (500) Per Pack; Size - 0.94 H x 0.54 W in.; Color - Blue; Additional Information - Operating Temperature: ­10 to 60 Deg C (14 to 140 deg F); Manufacturer Series - M61K

Additional Info: Operating Temperature: ­10 to 60 Deg C (14 to 140 deg F)