Menu Search
BELDEN #7928A

DataTuff Cable, Multiconductor; CAT 5e; 24 AWG; Black

SKU # 62170397999
RoHS Compliant
Cable Type: Multiconductor
Category: 5E
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Black

Additional Info: Solid Bare Copper, ISO/IEC 11801 ed 2.1 Class D