Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Data Communications and Networking
Twisted Pair Data Cable
Four Pair UTP Data Cables
#UN874037414/10
COMMSCOPE
#UN874037414/10
U/UTP Cable, Cat 6, Plenum, 23 AWG, PVC Jacket, Green
SKU
#
19151610904
RoHS
Compliant
Add to List
Add to Quote
Specifications
Cable Type:
U/UTP Horizontal Cable
Category:
6
Jacket Rating:
CMP
Jacket Material:
PVC
Conductor Count:
4 Pair
Conductor Size - AWG:
23
Plenum or Non-Plenum:
Plenum
Package:
CommPak Box
Color:
Green
Length - Metric:
305m
Length - Imperial:
1000 ft.