Menu Search
COMMSCOPE #UN874030314/10

U/UTP Cable, Cat 6, Plenum, 4 Pair 23 AWG, CMP, Brown

SKU # 19151610167
RoHS Compliant
Cable Type: U/UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: CommPak Box
Color: Brown
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 400MHz