Menu Search
COMMSCOPE #700210214

Cable, U/UTP Horizontal; CAT 6; 23 AWG; Lilac

SKU # 72146001299
RoHS Compliant
Cable Type: U/UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Box
Color: Purple
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 300MHz

SYMX 700210214