Menu Search
PANDUIT #PUR5C04IG-U

Cable, U/UTP; CAT 5e; PVC Jacket; Gray

SKU # 07498328045
View more versions of this product
Color: Gray
Cable Type: U/UTP Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -20 to 75 deg C