Menu Search
PANDUIT #ISFCH5C04ATL-XG

SF/UTP Cable, Cat 5e, Non-Plenum, 4 Pair 24 AWG 7 Str

SKU # 07498383823
RoHS Compliant
Cable Type: SF/UTP Cable
Category: 5E
Jacket Rating: CM
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24 AWG 7 Str
Plenum or Non-Plenum: Non-Plenum
Package: 1000/Pack
Color: Teal
Length - Metric: 305m
Length - Imperial: 1000 ft.

This cat 5e SF/UTP copper cable is constructed of 24/7 AWG stranded copper conductors with HDPE insulation. The copper conductors are twisted in pairs and wrapped with a foam polypropylene tape to form a core. Both pairs are surrounded by an overall braided shield and metallic foil and covered with a TPE jacket. The cable is supplied 305 meters (1000 ft.) to a reel and teal.