Menu Search
PANDUIT #PUP6AS04BU-G

U/UTP Cable, Cat 6A, Plenum, 4 Pair 23 AWG, CMP, Blue

SKU # 61305636307
RoHS Compliant

Compare

Maximum number of products selected.
Cable Type: Indoor U/UTP Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.