Menu Search
PANDUIT #PUR6AM04BU-CG

U/UTP Cable, Cat 6a, 23 AWG, LS FRPVC Jacket, 1000 ft L

SKU # 07498307141
RoHS Compliant
Cable Type: Indoor U/UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: LS FRPVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.