Menu Search
SUPERIOR ESSEX #U5E4RYLBX

CorDataâ„¢ Labs Cable, UTP; CAT 5e; FR PVC Jacket; 24 AWG; Yellow

SKU # 62029605303
RoHS Compliant
Cable Type: UTP
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Thermoplastic Insulation, Solid Annealed Bare Copper Conductor