Menu Search
SUPERIOR ESSEX #51-241-38

LAN Cable, Cat 5e, Plenum, 4 Pair 24 AWG, CMP PVC Jacket

SKU # 62029698676
RoHS Compliant
Cable Type: LAN Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: POP™ Box
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Frequency: 350MHz

Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price. While Marathon LAN cable meets all of the ANSI/TIA-568-C.2 specifications, it also offers other features that make it easier to use, save on installation time and expense and ensure product quality during the installation. From the QuickCount® feature, which marks the exact cable remaining in the box, to the WideMouth payout design, which reduces tension on the wire as it is pulled during installation, Marathon LAN cable provides more overall value than any other CAT 5e product available today.