Menu Search
COMMSCOPE #760008888

Cable, Direct Burial Broadband; 24 AWG; 4 Pair; 0.250 in. OD

SKU # 72146000044 Manufacturer Series: 1571
Cable Type: Direct Burial Broadband
Category: 6
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Unshielded
Outside Diameter: 0.25 in. (6.4mm)
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Separator Type/Material: Isolator/Polyolefin