Menu Search
SUPERIOR ESSEX #02-002-13

Cable, Indoor or Outdoor Cross-Connect; 24 AWG; CAT 5; Yellow or Blue

SKU # 62029600055 Manufacturer Series: XCW
RoHS Compliant
Cable Type: Indoor or Outdoor Cross-Connect
Category: 5
Conductor: 1 Pair
AWG: 24
Color: Yellow or Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Conductor Type: Solid, Conductor Material: Bare CU, PVC Insulation, Nominal Dia.: 0.07 in.