Menu Search
MISC- NOP MISC VENDR #PGG051-10SDN

Service Dead-End Communications Cable

SKU # 62026198992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Dead-End
Application: Communications Cable
Material: Steel, Galvanized
Conductor Type: Coaxial
Conductor Size: 16 AWG
Length: 10 in.
Color Code: Green
Contents: Grip
Package Quantity: 200

Dead End Grips: Type - Service Dead-End; Application - Communications Cable; Material - Steel, Galvanized; Conductor Type - Coaxial; Conductor Size - 16 AWG; Length - in - 10.00; Color Code - Green; Contents - Grip; Package Quantity - 200; Additional Information - Attache pr�form�e en acier galvanis� pour cablo-distribution (c�ble coaxial). Circular Mills: 0.051. Longueur: 25.4 cm. Code de couleur: Vert

Additional Info: Attache préformée en acier galvanisé pour cablo-distribution (câble coaxial). Circular Mills: 0.051. Longueur: 25.4 cm. Code de couleur: Vert