Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 30A; Amps - resistive - 40; Poles - 2; Coil Voltage - 24V AC; Additional Information - 2-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP
Additional Info: 2-NO Auxiliary Contacts, Max Voltage: 600V AC