You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #DP40C3P-2

Thomas and Betts Contactor, Definite Purpose; 3P; 50A; 208-240VAC

SKU # 66201975564 Manufacturer Series: DP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 208-240V AC

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 40A; Amps - resistive - 50; Poles - 3; Coil Voltage - 208-240V AC; Additional Information - 3-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP

Additional Info: 3-NO Auxiliary Contacts, Max Voltage: 600V AC