Menu Search
ABB INSTALLATION PRODUCTS #DP40C4P-1

Thomas and BettsĀ® Contactor, Definite Purpose; 4P; 50A; 120VAC

SKU # 66201975436 Manufacturer Series: DP
Contactor Type: Definite Purpose Contactor
Frame Size: 40A
Amps - resistive: 50A
Poles: 4P
Coil Voltage: 120V AC

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 40A; Amps - resistive - 50; Poles - 4; Coil Voltage - 120V AC; Additional Information - 4-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP

Additional Info: 4-NO Auxiliary Contacts, Max Voltage: 600V AC