Menu Search
EATON #C25ANB125B

Contactor, Definite Purpose; 1P; 30A; 208-240VAC

SKU # 78668511582 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: A
Amps - inductive: 25A
Amps - resistive: 30A
Poles: 1P
Coil Voltage: 208-240V AC
Enclosure Type: Open

Additional Info: Compact Style, Binding Head Screw and Quick Connect Terminals, With Metal Mounting Plate