Menu Search
EATON #C25BNB220A

Cutler-Hammer Contactor, Definite Purpose; 2P; 30A; 120VAC

SKU # 78668511594 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: B
Amps - inductive: 20A
Amps - resistive: 30A
Poles: 2
Coil Voltage: 120V AC
Enclosure Type: Open