Menu Search
EATON #C25BNB225A

Cutler-Hammer® Contactor, Definite Purpose; 2P; 35A; 120VAC

SKU # 78668511599 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: B
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2P
Coil Voltage: 120V AC
Enclosure Type: Open