Menu Search
EATON #C25DND225A

Contactor, Definite Purpose; 2P; 35A; 120VAC

SKU # 78211630030 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2P
Coil Voltage: 120V AC
Enclosure Type: Open