Menu Search
EATON #C25BNB240T

Cutler-Hammer Contactor, Definite Purpose; 2P; 50A; 24VAC

SKU # 78668511610 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: B
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 2
Coil Voltage: 24V AC
Enclosure Type: Open