Menu Search
EATON #C25FNF260A

Contactor, Definite Purpose; 2P; 75A; 120VAC

SKU # 78211347610 Manufacturer Series: C25
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: F
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 2
Coil Voltage: 120V AC
Enclosure Type: Open

Additional Info: Termination: Lugs w/Quick Connect terminals