Menu Search
EATON #C25DND315A

Contactor, Definite Purpose; 3P; 20A; 120VAC

SKU # 78211630047 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 15A
Amps - resistive: 20A
Poles: 3
Coil Voltage: 120V AC
Enclosure Type: Open