Menu Search
EATON #C25DND330B

Contactor, Definite Purpose; 3P; 40A; 240VAC

SKU # 78211630061 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 3P
Coil Voltage: 240V AC
Enclosure Type: Open