(0)

EATON #C25DNC340A

Contactor, Definite Purpose; 3P; 50A; 110-120VAC

SKU: 78211630756
Manufacturer Series: C25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Contactor Type: Definite Purpose Contactor
Frame Size: 15-50A
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 110-120V AC
Enclosure Type: Open
Description
Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 15-50A; Amps - inductive - 40; Amps - resistive - 50; Poles - 3; Coil Voltage - 110-120V AC; Enclosure Type - Open; Additional Information - Non-Reversing Contactors and Starters; Manufacturer Series - C25
Additional Info: Non-Reversing Contactors and Starters