Menu Search
EATON #C25DND340A-GL

Contactor, Definite Purpose; 3P; 50A; 110-120VAC

SKU # 78668562764 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: 15-50A
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3P
Coil Voltage: 110-120V AC
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Non-Reversing Contactors and Starters