Menu Search
EATON #C25DND340A

Contactor, Definite Purpose; 3P; 50A; 120VAC

SKU # 78211630064 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3P
Coil Voltage: 120V AC
Enclosure Type: Open