Menu Search
EATON #C25DNJ350B

Contactor, Definite Purpose; 3P; 65A; 208-240VAC

SKU # 78211630073 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: 15-50A
Amps - inductive: 50A
Amps - resistive: 65A
Poles: 3P
Coil Voltage: 208-240V AC
Enclosure Type: Open

Additional Info: Non-Reversing Contactors and Starters