Menu Search

EATON #C25FNF360B

Contactor, Definite Purpose; 3P; 75A; 240VAC

SKU: 78211347614
Manufacturer Series: C25
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Contactor Type: Definite Purpose Contactor
Frame Size: F
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 3
Coil Voltage: 240V AC
Enclosure Type: Open
Description
Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - F; Amps - inductive - 60; Amps - resistive - 75; Poles - 3; Coil Voltage - 240V AC; Enclosure Type - Open; Additional Information - Termination: Lugs w/Quick Connect terminals; Manufacturer Series - C25
Additional Info: Termination: Lugs w/Quick Connect terminals