Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 3P; 90A; 24VAC
EATON #C25FNF375T

Contactor, Definite Purpose; 3P; 90A; 24VAC

SKU # 78211411747 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Frame Size: F
Amps - inductive: 75A
Amps - resistive: 90A
Poles: 3
Coil Voltage: 24V AC
Enclosure Type: Open

Additional Info: Termination: Lugs w/Quick Connect terminals